missing translation for 'onlineSavingsMsg'
Learn More

Heidolph instruments MR Hei-Tec Package Hot Plate Stirrer, 300°C, Silumin

Stirring Range: 30 to 1400 rpm; Shape: Round; Size: 145 mm dia.; Max. Sample Load: 25 kg

Brand:  Heidolph instruments 505-30080-00

Product Code. 13458429

This item is not returnable. View return policy

Description

Description

Package includes:

  • Magnetic Stirrer MR Hei-Tec
  • Temperature sensor Pt 1000 (AISI 316Ti)
  • Pt 1000 clamping system (includes support rod and attachment with cable inlet)

MR Hei-Tec Magnetic Stirrer provides higher requirements and reproducible results

  • Digital display allows for easy setting and monitoring values on the illuminated read out.
  • Independent safety circuit will switch off heating if hotplate temperature goes above 25°C of set temperature.
  • Digital speed setting from 100 to 1,400 rpm at an accuracy of 2% and temperature setting up to 300°C
  • A separate on/off switch for heating prevents an unintentional heat up. If heating is switched on, the on/off button is illuminated for visual control
TRUSTED_SUSTAINABILITY
Specifications

Specifications

Ceramic-coated Aluminum
Support Rod and Attachment with Cable Inlet
Mr Hei-Tec
94 mm
0°C to 40°C
277 mm
800 W
Magnetic Stirring Hotplate, Stirrer
25 kg
Multiple
30 to 1400 rpm
230 V
Electronic
145 mm dia.
20°C to 300°C
50 Hz
173 mm
2.6 kg
Round
EU, UK
20 L
LED
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers

Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title
Heidolph instruments MR Hei-Tec Package Hot Plate Stirrer, 300°C, Silumin > Capacity: 20L

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.