Learn More
ZVG™ Multitex™ Wipes Ultra z 60
Made from viscose nonwoven material with textile-like properties, these towels are very soft and tear-resistant.
156.00 EUR - 290.46 EUR
Specifications
Product Type | Wipe |
---|---|
Material | Polyester Cellulose |
Color | White |
Disposable | Single-use |
Sterility | Non-sterile |
Product Code | Brand | Includes | Length (Metric) | Width (Metric) | Price | Quantity & Availability | ||||
---|---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Includes | Length (Metric) | Width (Metric) | Price | Quantity & Availability | ||||
17843675
|
ZVG™
10142-60W |
Wipes | 33 cm | 32 cm |
290.46 EUR
Pack of 500 |
Estimated Shipment: 08-04-2025
Log in to see stock. |
||||
17883505
|
ZVG™
10142-60BOX |
Wipes and Dispenser Box | 23 cm | 42 cm |
156.00 EUR
Pack of 10 |
Estimated Shipment: 08-04-2025
Log in to see stock. |
||||
Description
The base product in the z-Quality range, the Multitex™ z60, can be used wherever there are greasy residues and liquid absorption requirements. Viscose fibers, produced industrially from cellulose, give the fabric its 'natural synthetic' textile character. The chemical composition of this material is similar to that of cotton. Viscose products are absorbent, flexible, and durable. The material is resistant even on rough surfaces, and it does not tear or lint. The cloth is also available in a convenient dispenser box.
In the zetPutz™ range, you will find additional low-lint, highly absorbent 1- to 4-ply cleaning and polishing cloths for various cleaning purposes.
- High-quality nonwoven cloths are suitable for both wet and dry cleaning due to their incredible strength
- Soft and lint-free
- Capable of absorbing large quantities of liquids while remaining tear-resistant and solvent-resistant
- Can be rinsed and wrung out during cleaning
- Regularly used in sensitive work areas such as precision mechanics, paint shops, electrical and automotive industries, as well as in nursing homes and care facilities
Specifications
Wipe | |
White | |
Non-sterile |
Polyester Cellulose | |
Single-use |
Your input is important to us. Please complete this form to provide feedback related to the content on this product.