Learn More
Thermo Scientific™ 384 Well White Plate, TC Surface, no Lid, Pack of 25
Color:White; Sterility:Sterile; Lid:Without Lid
Brand: Thermo Scientific™ 165195
906.71 EUR valid until 2025-03-21
Use promo code "24111" to get your promotional price.
Alert:
To receive the discount customers must purchase three of the same product at list price in a single order to receive 33.33% discount. There is no limit to the multiples of 3 that customers can buy. Use promo code ”24111” to get your promotional price
Description
Improve background, autofluorescence and crosstalk with Thermo Scientific™ Nunc™ 384-Well Polystyrene Black and White Microplates.
- Black microplates are recommended for fluorescence measurements; with minimum back-scattered light and background fluorescence
- White microplates are recommended for luminescence measurements; with maximum reflection and minimal autoluminescence

Specifications
All microplates manufactured by Nunc meet the recommendation of American National Standards (ANSI) (ANSI/SBS 1-2004) | |
0.084 cm2/well | |
25/Pk., 100/Cs. | |
White | |
Polystyrene | |
384 | |
Sterile | |
Flat Bottom (F-well) | |
25 |
Without Lid | |
16 x 24 | |
Nunc | |
Microplate | |
120 μL | |
10 to 100 μL | |
Cell Culture | |
100 | |
Case of 100 |
Product Suggestions
Customers who viewed this item also viewed
Certificates
A lot number is required to show results for certificates. To find your lot number on previous orders use our order status area.
Lot Number | Certificate Type | Date | Catalog Number |
---|---|---|---|
1293367 | Certificate of Compliance | 11/12/2024 | 165195 |
1384933 | Certificate of Processing | 04/12/2024 | 165195 |
1332330 | Certificate of Processing | 04/12/2024 | 165195 |
1394302 | Certificate of Processing | 04/12/2024 | 165195 |
1283020 | Certificate of Processing | 04/12/2024 | 165195 |
Special Offers
-
Multiple Manufacturers
Grow Your Discovery
Fall in love with big savingsPromo Code: 24107Expires: 2025-03-28
Days
17Hours
0Minutes
47Seconds
36New Offer Shop Now -
Multiple Manufacturers
More Discovery, Less Cost
Save on thousands of eligible products.Promo Code: 24111Expires: 2025-03-21
Days
10Hours
0Minutes
47Seconds
36New Offer Save Now
Your input is important to us. Please complete this form to provide feedback related to the content on this product.