missing translation for 'onlineSavingsMsg'
Learn More
Learn More
MP Biomedicals Opossum Diet, Pellet
Diet specifically made for opossums and marsupials.
Brand: MP Biomedicals 0296020350
This item is not returnable.
View return policy
Description
- Diet specifically made for opossums and marsupials
- Diet contains nutrients needed by opossums: casein, liver powder, cod liver oil, AIN-76 mineral mix and MP Bio vitamin fortification mix
Specifications
Autoclavable | |
Single-use | |
50 kg | |
Room Temperature | |
0.3048 m |
Animal Diet | |
Pellet | |
Non-sterile | |
1 ft. |
Unless specified otherwise, MP Biomedical's products are for research or further manufacturing use only, not for direct human use.