missing translation for 'onlineSavingsMsg'
Learn More
Learn More
MP Biomedicals Opossum Diet, Pellet
Diet specifically made for opossums and marsupials.
569.00 EUR - 2155.00 EUR
Specifications
Product Type | Animal Diet |
---|---|
Autoclavable | Autoclavable |
Disposable | Single-use |
Format | Pellet |
Sterility | Non-sterile |
Product Code | Brand | Quantity | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Quantity | Price | Quantity & Availability | |||||
11482961
|
MP Biomedicals
0296020310 |
10 kg |
569.00 EUR
10kg |
Please sign in to purchase this item. Need a web account? Register with us today! | |||||
11492961
|
MP Biomedicals
0296020320 |
20 kg |
990.00 EUR
20kg |
Please sign in to purchase this item. Need a web account? Register with us today! | |||||
11402971
|
MP Biomedicals
0296020350 |
50 kg |
2155.00 EUR
50kg |
Please sign in to purchase this item. Need a web account? Register with us today! | |||||
Description
- Diet specifically made for opossums and marsupials
- Diet contains nutrients needed by opossums: casein, liver powder, cod liver oil, AIN-76 mineral mix and MP Bio vitamin fortification mix
Specifications
Animal Diet | |
Single-use | |
Non-sterile | |
1 ft. |
Autoclavable | |
Pellet | |
Room Temperature | |
0.3048 m |
Unless specified otherwise, MP Biomedical's products are for research or further manufacturing use only, not for direct human use.