missing translation for 'onlineSavingsMsg'
Learn More

Kimble Chase™ Pear-Shaped Centrifuge Tubes with White Scale

Kimble Chase™ Pear-Shaped Centrifuge Tubes with White Scale are suitable for the determination of bottom sediment and water in petroleum products.

Brand:  Kimble Chase™ 45244-200

Product Code. 11815791

  • 1255.00 EUR / Pack of 6
Estimated Shipment: 04-07-2025
to see stock.
Explore more special offers
Add to basket
This item is not returnable. View return policy

Description

Description

  • Calibrated to contain
  • Stem holds 1.5mL
  • Scale and legend are durable, white ceramic enamel
  • Manufactured from 33 expansion, low-extractable borosilicate glass conforming to USP Type I and ASTM E438, Type I, Class A requirements
TRUSTED_SUSTAINABILITY
Specifications

Specifications

Total Volume: 100 mL, Stem Volume: 1.5 mL
Pear
58 mm (at widest point)
6
158 mm
Centrifuge Tube
Product Suggestions

Product Suggestions

Videos
SDS
Documents Certificates
Special Offers

Special Offers

Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title
Kimble Chase™ Pear-Shaped Centrifuge Tubes with White Scale > Capacity: Total Volume: 100mL, Stem Volume: 1.5mL

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.