missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Cole-Parmer™ PFA Threaded Reducing Bushing
Threaded fittings offer more permanent installation
64.95 EUR - 147.00 EUR
Specifications
Product Type | Threaded Reducing Bushing |
---|---|
Description | NPT(M) x NPT(F) Connection |
Autoclavable | Autoclavable |
Material | PFA |
Sterilization Method | Autoclave or Ethylene Oxide |
Product Code | Brand | Thread Size | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Thread Size | Price | Quantity & Availability | |||||
11700419
|
Cole-Parmer™
06546-05 |
1/4 in. NPTM x 1/8 in. NPTF |
78.40 EUR
Each |
Estimated Shipment: 10-02-2025
Log in to see stock. |
|||||
11866264
|
Cole-Parmer™
06546-07 |
3/8 in. NPTM x 1/4 in. NPTF |
64.95 EUR
Each |
Estimated Shipment: 13-02-2025
Log in to see stock. |
|||||
11720409
|
Cole-Parmer™
06546-08 |
1/2 in. NPTM x 1/4 in. NPTF |
91.05 EUR
Each |
Estimated Shipment: 13-02-2025
Log in to see stock. |
|||||
11876264
|
Cole-Parmer™
06546-09 |
1/2 in. NPTM x 3/8 in. NPTF |
67.95 EUR
Each |
Estimated Shipment: 13-02-2025
Log in to see stock. |
|||||
11858073
|
Cole-Parmer™
06546-10 |
3/4 in. NPTM x 1/2 in. NPTF |
147.00 EUR
Each |
Estimated Shipment: 13-02-2025
Log in to see stock. |
|||||
11856264
|
Cole-Parmer™
06546-06 |
3/8 in. NPTM x 1/8 in. NPTF |
78.80 EUR
Each |
Estimated Shipment: 13-02-2025
Log in to see stock. |
|||||
Description
- Chemically-inert PFA handles most aggressive chemicals
- Threaded reducing bushing
- Choose the size and material that meets your application needs
- Use with our rigid tubing for your high-pressure applications
Specifications
Threaded Reducing Bushing | |
Autoclavable | |
Autoclave or Ethylene Oxide |
NPT(M) x NPT(F) Connection | |
PFA | |
Translucent |
Spot an opportunity for improvement?Share a Content Correction
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title