missing translation for 'onlineSavingsMsg'
Learn More

BRAND™ Pipette Tip Refills
GREENER_CHOICE

Cleanroom quality pipette tips designed for contamination-free analyses.

Brand:  BRAND™ 732116

81.10 EUR valid until 2025-12-31
Use promo code "25339" to get your promotional price.


 View more versions of this product

Product Code. 17807787

  • 104.00 EUR / Pack of 480
Estimated Shipment: 15-05-2025
to see stock.
Explore more special offers
Add to basket
This item is not returnable. View return policy

Description

Description

Pipette tips and filter tips from BRAND offer reliable quality for precise and demanding analyses. The raw materials are free from DiHEMDA und Oleamid. Tips are manufactured at BRAND under monitored cleanroom conditions and are automatically packaged. No parting agents or demolding aids are used. BRAND pipette tips are tested for BRAND pipettes and many pipette from other manufacturers.

BRAND pipette tips and filter tips as well as the corresponding TipBoxes are autoclavable at 121°C (2 bar) acc. DIN EN 285.

Sterile tips are manufactured under certified BIO-CERT™ quality. They are sterilized with beta radiation according to ISO 11 137 and the AAMI Guidelines.

Non-self-sealing filter tips from BRAND have a PE filter that is free from chemical additives. Permeability is controlled by the distinct combination of pore size and filter length, so that no aerosols can reach the pipette shaft.

BIO-CERT™ LIQUID HANDLING QUALITY: Free of human DNA, RNase, DNase, Pyrogens, PCR-Inhibitors and ATP

TRUSTED_SUSTAINABILITY
Specifications

Specifications

Non-filtered
Colorless
102 mm
Standard
Purple
Universal Fit
Bio-Cert
Certified Quality
Non-sterile
Autoclavable
Hanging Tip Rack
Refill
Single-use
No
Polypropylene
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers

Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title
BRAND™ Pipette Tip Refills > Pipette Tips, 102 mm, Non-Sterile

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.