missing translation for 'onlineSavingsMsg'
Learn More

Epredia™ Plastic Staining Dish and Cover

Holds up to 250 mL of solution with a fully loaded staining rack.

Brand:  Epredia™ 195

Product Code. 12593587

This item is not returnable. View return policy

Description

Description

Staining Dish 195:

  • Holds up to 250 mL of solution with a fully loaded staining rack
  • Made from microwavable (up to 5 min.) plastic
  • Inside dimensions of 3.7 x 3.1 x 1.9 in. (94 x 81 x 49 mm)
  • Includes plastic lid

Note:
For Staining Rack, see 12607726.

TRUSTED_SUSTAINABILITY
Specifications

Specifications

1.9 in.
Microwavable (up to 5 min.) plastic
3.7 in.
3.1 in.
Plastic Staining Dish and Cover
49 mm
Plastic Staining Dish and Cover
94 mm
81 mm
250 mL
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers

Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title
Epredia™ Plastic Staining Dish and Cover >

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.