missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Brady™ Polyester Labels for BradyJet J4000
B-2475 polyester material meets UL 969 Standard for Marking and Labeling and is ideal for product labeling, logos, Right to Know labels and barcode applications.
Brand: Brady™ 152803
This item is not returnable.
View return policy
Description
- Add color and edit labels on demand for a no-waste, low-inventory labeling solution
- Full-color printing allows you to create labels with variable data and color components in house
- Durable and resistant to abrasions, chemicals, oils and solvents
- This inkjet-receptive polyester with acrylic adhesive works best on flat, smooth surfaces
- Allows for less label stocking as labels are created and printed on demand
Specifications
Not Autoclavable | |
White | |
Polyester (Inkjet-receptive) | |
Non-sterile | |
BradyJet J4000 Color Label Printer | |
750 Labels | |
-40°C to +80°C | |
28.6 mm | |
38.1 mm | |
25.4 mm |
Acrylic | |
Matte | |
Ink Jet | |
Barcode Labeling, Equipment Labeling, General Identification | |
1 | |
Rectangle | |
0.11 mm | |
38.1 mm | |
25.4 mm |