missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Brady™ Polyester Labels for BradyJet J4000
B-2475 polyester material meets UL 969 Standard for Marking and Labeling and is ideal for product labeling, logos, Right to Know labels and barcode applications.
112.00 EUR - 222.00 EUR
Specifications
Autoclavable | Not Autoclavable |
---|---|
Adhesive Type | Acrylic |
Color | White |
Finish | Matte |
Material | Polyester (Inkjet-receptive) |
Product Code | Brand | Height (Metric) | Vertical Repeat (Metric) | Width (Metric) | Price | Quantity & Availability | |||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Height (Metric) | Vertical Repeat (Metric) | Width (Metric) | Price | Quantity & Availability | |||
17489222
|
Brady™
152802 |
19.1 mm | 22.2 mm | 38.1 mm |
112.00 EUR
Each |
Estimated Shipment: 03-12-2024
Log in to see stock. |
|||
17499222
|
Brady™
152803 |
25.4 mm | 28.6 mm | 38.1 mm |
112.00 EUR
Each |
Estimated Shipment: 03-12-2024
Log in to see stock. |
|||
17409232
|
Brady™
152804 |
25.4 mm | 28.6 mm | 50.8 mm |
149.00 EUR
Each |
Estimated Shipment: 03-12-2024
Log in to see stock. |
|||
17419232
|
Brady™
152805 |
25.4 mm | 28.6 mm | 76.2 mm |
222.00 EUR
Each |
Estimated Shipment: 03-12-2024
Log in to see stock. |
|||
17429232
|
Brady™
152806 |
50.8 mm | 54 mm | 76.2 mm |
149.00 EUR
Each |
Estimated Shipment: 03-12-2024
Log in to see stock. |
|||
17439232
|
Brady™
152807 |
50.8 mm | 54 mm | 101.6 mm |
200.00 EUR
Each |
Estimated Shipment: 03-12-2024
Log in to see stock. |
|||
17449232
|
Brady™
152808 |
152.4 mm | 155.6 mm | 101.6 mm |
191.00 EUR
Each |
Estimated Shipment: 03-12-2024
Log in to see stock. |
|||
Description
- Add color and edit labels on demand for a no-waste, low-inventory labeling solution
- Full-color printing allows you to create labels with variable data and color components in house
- Durable and resistant to abrasions, chemicals, oils and solvents
- This inkjet-receptive polyester with acrylic adhesive works best on flat, smooth surfaces
- Allows for less label stocking as labels are created and printed on demand
Specifications
Not Autoclavable | |
White | |
Polyester (Inkjet-receptive) | |
Non-sterile | |
BradyJet J4000 Color Label Printer | |
Rectangle | |
0.11 mm |
Acrylic | |
Matte | |
Ink Jet | |
Barcode Labeling, Equipment Labeling, General Identification | |
1 | |
-40°C to +80°C |