missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Brady™ Low-profile label for use on frozen surfaces or on room-temperature surfaces.
Low-profile label for use on frozen surfaces or on room-temperature surfaces.
Brand: Brady™ 710774
This item is not returnable.
View return policy
Description
- Opaque to cover legally protected patient information
- Ultra thin
- Lasts in liquid nitrogen, autoclaves and hot water baths
- Permanent Acrylic adhesive
Specifications
2005/618/EC MCV amendment to RoHS Directive 2002/95/EC | |
Acrylic, Permanent | |
Matte | |
Polyester | |
Printer Label | |
BMP™71 | |
250/Pk. | |
15.24 x 38.1 mm (W x H) | |
0.012 mm | |
38.1 x 15.24 mm | |
45.72 mm |
BMP71 Label Printer Labels | |
White, Transparent | |
Self-laminating | |
Thermal Transfer | |
Laboratory identification such as vials, centrifuge tubes, test tubes, straws, and slides | |
1 | |
Rectangle | |
-196°C to +110°C | |
18.42 mm | |
15.24 mm | |
38.1 mm |