missing translation for 'onlineSavingsMsg'
Learn More

Brady™ Low-profile label for use on frozen surfaces or on room-temperature surfaces.

Low-profile label for use on frozen surfaces or on room-temperature surfaces.

52.10 EUR - 265.00 EUR

Specifications

Finish Matte
Material Polyester
Labels per Row 1
View More Specs

Products 10
Product Code Brand Color Width (Metric) Height (Metric) Price Quantity & Availability  
Product Code Brand Color Width (Metric) Height (Metric) Price Quantity & Availability  
15186262
View Documents
Brady™
710774
White, Transparent 15.24 mm 45.72 mm This item is currently unavailable or has been discontinued.
View the product page for possible alternatives.
N/A
15146262
View Documents
Brady™
710764
White, Transparent 15.24 mm 66.68 mm This item is currently unavailable or has been discontinued.
View the product page for possible alternatives.
N/A
15146272
View Documents
Brady™
710780
White, Transparent 15.24 mm 15 mm This item is currently unavailable or has been discontinued.
View the product page for possible alternatives.
N/A
12123801
View Documents
Brady™
710763
White, Transparent 15.24 mm 38.1 mm This item is currently unavailable or has been discontinued.
View the product page for possible alternatives.
N/A
15126272
View Documents
Brady™
710778
White, Transparent 25.4 mm 44.45 mm This item is currently unavailable or has been discontinued.
View the product page for possible alternatives.
N/A
15136272
View Documents
Brady™
710779
White, Transparent 9.53 mm 15 mm This item is currently unavailable or has been discontinued.
View the product page for possible alternatives.
N/A
12654883
View Documents
Brady™
710773
White 25.4 mm 12.7 mm This item is currently unavailable or has been discontinued.
View the product page for possible alternatives.
N/A
15156262
View Documents
Brady™
710772
White 25.4 mm 41.28 mm This item is currently unavailable or has been discontinued.
View the product page for possible alternatives.
N/A
15136262
View Documents
Brady™
710771
White 25.4 mm 9.53 mm This item is currently unavailable or has been discontinued.
View the product page for possible alternatives.
N/A
12674883
View Documents
Brady™
710781
White 48.26 mm 25.40 mm This item is currently unavailable or has been discontinued.
View the product page for possible alternatives.
N/A
Description

Description

  • Opaque to cover legally protected patient information
  • Ultra thin
  • Lasts in liquid nitrogen, autoclaves and hot water baths
  • Permanent Acrylic adhesive
Specifications

Specifications

Matte
Polyester
1
Videos
SDS
Documents

Documents

Product Certifications