missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Ratiolab™ Polypropylene Pipet Finntip™
Use these pipet tips for simple and safe liquid handling in the most sensitive applications. Ratiolab™ Polypropylene Pipet Finntip™ are ideal for manual or electronic, single or multichannel pipets.
10.70 EUR - 13.88 EUR
Specifications
Color | Translucent |
---|---|
Autoclavable | Autoclavable |
Certifications/Compliance | CE, IVD |
For Use With (Application) | Ideal for All Commercially Available Pippets |
Sterilization Method | Autoclavable |
Product Code | Brand | Volume (Metric) | Price | Quantity & Availability | ||||||
---|---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Volume (Metric) | Price | Quantity & Availability | ||||||
10130101
|
Ratiolab™
2400620 |
1000 to 5000 μL |
10.70 EUR
Pack of 75 |
Estimated Shipment: 15-05-2025
Log in to see stock. |
||||||
10106140
|
Ratiolab™
2400640 |
2000 to 10,000 μL |
13.88 EUR
Pack of 100 |
Estimated Shipment: 30-05-2025
Log in to see stock. |
||||||
Description
- Ideal for all commercial pipets
- Made of high quality polypropylene
- Tight fit due to the precisely fitting cone
- Optimal handling due to stable shape
- Autoclavable
- Guaranteed dust free due to special ionization treatment
- Excellent transparency and high quality surfaces
- Minimal residual wetting
- Excellent volume accuracy due to precise tip orifice
- Practice-oriented tip volumes
Specifications
Translucent | |
CE, IVD | |
Autoclavable | |
FinnTip |
Autoclavable | |
Ideal for All Commercially Available Pippets | |
Universal Fit | |
Polypropylene |
Spot an opportunity for improvement?Share a Content Correction
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Ratiolab™ Polypropylene Pipet Finntip™