missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Vitlab™ Polypropylene Scoop
Use these corrosion resistant scoops for applications in the food industry. VITLAB™ Polypropylene Scoops are lighter than metal, don’t dent and feature good chemical resistance. Also suitable as weighing scoops.
Brand: Vitlab™ 39394
This item is not returnable.
View return policy
Description
- White polypropylene scoop
- With precision formed filling edge and comfortable, stable handle
- Easily readable volume quantities on the upper side of the handle
Specifications
Measuring Scoop | |
Flat | |
White | |
100 mm |
Polypropylene | |
10 mL | |
For contact with food |
Product Suggestions
Customers who viewed this item also viewed
Viewing 1-4 of
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Vitlab™ Polypropylene Scoop > Capacity: 10mL; Length: 100mm
Spot an opportunity for improvement?Share a Content Correction