missing translation for 'onlineSavingsMsg'
Learn More

Kautex™ Polypropylene Wide Mouth Bottles Series 303

Manufactured with polypropylene for high chemical and thermal resistance. Kautex™ Polypropylene Wide Mouth Bottles are ideal for pastes, granulates and hot filled products.

Brand:  Kautex™ 2000783859

 View more versions of this product

Product Code. 11371994

This item is not returnable. View return policy

Description

Description

  • Autoclavable up to 121° C
  • Graduated with blue ink for optimum visibility
Note: Before autoclaving screw off the closure and place it upside down on the bottle.

Application:
  • dispensing
  • sending samples
  • mailing
  • transport
  • storage
TRUSTED_SUSTAINABILITY
Specifications

Specifications

250 mL
Dispensing, Sending Samples, Mailing, Transport, Storage
Closure
30.9 mm
1 Ea.
Yes
Wide Mouth Bottle
Translucent
Round
Polypropylene
Screw Closure PP
Autoclavable
121 mm
Screw Cap
Product Suggestions

Product Suggestions

Videos
SDS
Documents Certificates
Special Offers

Special Offers

Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title
Kautex™ Polypropylene Wide Mouth Bottles Series 303 > Capacity: 250 mL

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.