missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Karl Hecht™ Porcelain Casserole Dish
Glazed inside and outside for an exceptionally smooth finish.
Brand: Karl Hecht™ 47015010
This item is not returnable.
View return policy
Description
- With spout and handle
- Acc. to DIN 12907
- Capacity of 290mL
- Diameter of 102mm, height of 69mm
Specifications
DIN 12907 | |
Porcelain | |
290 mL | |
69 mm |
White | |
Glazed | |
102 mm | |
Casserole dish |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Karl Hecht™ Porcelain Casserole Dish > 290mL capacity
Spot an opportunity for improvement?Share a Content Correction