missing translation for 'onlineSavingsMsg'
Learn More
Learn More
MP Biomedicals Protein Depletion Diet Usp Xv, Powder
Very low in protein. Contains dextrin.
418.70 EUR - 2094.56 EUR
Specifications
Product Type | Animal Diet |
---|---|
Autoclavable | Not Autoclavable |
Disposable | Single-use |
Format | Powder |
Sterility | Non-sterile |
Product Code | Brand | Quantity | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Quantity | Price | Quantity & Availability | |||||
11495612
|
MP Biomedicals
0290275310 |
10 kg |
418.70 EUR
10kg |
Please sign in to purchase this item. Need a web account? Register with us today! | |||||
11405622
|
MP Biomedicals
0290275320 |
20 kg |
838.46 EUR
20kg |
Please sign in to purchase this item. Need a web account? Register with us today! | |||||
11415622
|
MP Biomedicals
0290275350 |
50 kg |
2094.56 EUR
50kg |
Please sign in to purchase this item. Need a web account? Register with us today! | |||||
Description
- Very low in protein
- Contains Dextrin
- Used in research for low protein diet studies
Specifications
Animal Diet | |
Single-use | |
Non-sterile | |
1 ft. |
Not Autoclavable | |
Powder | |
Room Temperature | |
0.3048 m |
Unless specified otherwise, MP Biomedical's products are for research or further manufacturing use only, not for direct human use.
Spot an opportunity for improvement?Share a Content Correction
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
MP Biomedicals Protein Depletion Diet Usp Xv, Powder