missing translation for 'onlineSavingsMsg'
Learn More
Learn More
MP Biomedicals Protein Diet, Normal, Pellet
Protein included in diet, pellet form. Methione supplementation needed to increase health of animal.
555.00 EUR - 2775.00 EUR
Specifications
Product Type | Animal Diet |
---|---|
Autoclavable | Autoclavable |
Disposable | Single-use |
Format | Pellet |
Sterility | Non-sterile |
Product Code | Brand | Quantity | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Quantity | Price | Quantity & Availability | |||||
11435612
|
MP Biomedicals
0290248810 |
10 kg |
555.00 EUR
10kg |
Please sign in to purchase this item. Need a web account? Register with us today! | |||||
11445612
|
MP Biomedicals
0290248820 |
20 kg |
1115.00 EUR
20kg |
Please sign in to purchase this item. Need a web account? Register with us today! | |||||
11455612
|
MP Biomedicals
0290248850 |
50 kg |
2775.00 EUR
50kg |
Please sign in to purchase this item. Need a web account? Register with us today! | |||||
Description
- High protein diet in pellet form
- Supplementation is needed, especially methione, to increase health of the animal
Specifications
Animal Diet | |
Single-use | |
Non-sterile | |
1 ft. |
Autoclavable | |
Pellet | |
Room Temperature | |
0.3048 m |
Unless specified otherwise, MP Biomedical's products are for research or further manufacturing use only, not for direct human use.
Spot an opportunity for improvement?Share a Content Correction
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
MP Biomedicals Protein Diet, Normal, Pellet