missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Bohlender™ PTFE Cylindrical Magnetic Stirring Bars
Standard stir bars with an Alnico 5 magnetic core encapsulated in PTFE.
Brand: Bohlender™ C350-38
This item is not returnable.
View return policy
Description
- Providing temperature resistance from −200° to +250°C
- Universal chemical resistance
- FDA conformity
- Offers excellent centering and smooth running characteristics
- Available in a wide range of sizes
Specifications
FDA | |
Alnico 5 magnetic core | |
127 mm | |
PTFE | |
Magnetic Stir Bar |
White | |
−200° to +250°C | |
12 mm | |
Cylinder |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction