missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Bohlender™ PTFE Cylindrical Magnetic Stirring Bars
Standard stir bars with an Alnico 5 magnetic core encapsulated in PTFE.
22.00 EUR - 102.00 EUR
Specifications
Certifications/Compliance | FDA |
---|---|
Color | White |
Material | PTFE |
Shape | Cylinder |
Includes | Alnico 5 magnetic core |
Product Code | Brand | Diameter (Metric) | Length (Metric) | Price | Quantity & Availability | ||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Diameter (Metric) | Length (Metric) | Price | Quantity & Availability | ||||
10690263
|
Bohlender™
C350-07 |
8 mm | 3 mm |
22.00 EUR
Pack of 10 |
Estimated Shipment: 03-02-2025
Log in to see stock. |
||||
10686605
|
Bohlender™
C350-41 |
30 mm | 10 mm |
102.00 EUR
Pack of 10 |
Estimated Shipment: 27-01-2025
Log in to see stock. |
||||
10520193
|
Bohlender™
C350-26 |
40 mm | 10 mm |
60.00 EUR
Pack of 10 |
Estimated Shipment: 03-02-2025
Log in to see stock. |
||||
10499381
|
Bohlender™
C350-36 |
110 mm | 27 mm |
62.00 EUR
Each |
Estimated Shipment: 21-01-2025
Log in to see stock. |
||||
10278970
|
Bohlender™
C350-38 |
127 mm | 12 mm |
36.00 EUR
Each |
Estimated Shipment: 21-01-2025
Log in to see stock. |
||||
Description
- Providing temperature resistance from −200° to +250°C
- Universal chemical resistance
- FDA conformity
- Offers excellent centering and smooth running characteristics
- Available in a wide range of sizes
Specifications
FDA | |
PTFE | |
Alnico 5 magnetic core |
White | |
Cylinder | |
−200° to +250°C |
Spot an opportunity for improvement?Share a Content Correction
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title