Learn More
Hanna Instruments™ Industrial Flat Tip pH Electrodes, High Temperature, PTFE
Ideal for continuous in-line monitoring and for solutions containing aggressive chemicals. Hanna Instruments™ Industrial Flat Tip pH Electrodes, High Temperature, PTFE virtually eliminates deposits that can foul the electrode, significantly reducing necessary maintenance.
Brand: Hanna Instruments™ HI1006-3005
Description
Hanna presents combination pH electrodes incorporating over 20 years of electrode manufacturing experience.
- Self-cleaning flat tip sensor for significantly reduced maintenance
- Internal matching pin avoids typical problems caused by grounding loop current
- 3/4 in. NPT external thread on both ends for easy installation
- Annular non-clogging PTFE junction for testing solutions with high content of suspended solids or for high pressure installation
- Electrodes are wired with the standard BNC connector
- Specialized glass can withstand high temperature process and streams
- Non amplified electrode for short distance measurements supplied with 5m (16.4 ft.) cable
Specifications
BNC | |
High temperature processes and streams | |
16.4 ft. Cable | |
High temperature glass, PTFE junction |
Industrial Flat Tip pH Electrode | |
Cable | |
5 m Cable |
Your input is important to us. Please complete this form to provide feedback related to the content on this product.