missing translation for 'onlineSavingsMsg'
Learn More

Cole-Parmer™ PTFE Manifold, 6 outlets

Organize your fluid paths with these thermoplastic manifolds

239.00 EUR - 321.00 EUR

Specifications

Material PTFE
Min. Operating Temperature (English) -200°F
Min. Operating Temperature (Metric) -129°C
Maximum Pressure 120 psi
Max. Operating Temperature (English) 300°F
View More Specs

Products 2
Product Code Brand Overall Length (English) Price Quantity & Availability  
Product Code Brand Overall Length (English) Price Quantity & Availability  
11755268
View Documents
Cole-Parmer™
31521-15
5 7/8 in.
239.00 EUR
Each
Estimated Shipment: 17-06-2025
to see stock.
Add to basket
 
11765268
View Documents
Cole-Parmer™
31521-17
6.75 in.
321.00 EUR
Each
Estimated Shipment: 05-05-2025
to see stock.
Add to basket
 
Description

Description

  • PTFE Manifold.
  • Chemically-inert PTFE handles the most aggressive chemical solutions.
  • Available in a variety of configurations to suit a wide range of applications.
Specifications

Specifications

PTFE
-129°C
300°F
PTFE Manifold (6 Outlets)
-200°F
120 psi
150°C
Videos
SDS
Documents

Documents

Product Certifications
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title
Cole-Parmer™ PTFE Manifold, 6 outlets

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.