missing translation for 'onlineSavingsMsg'
Learn More

Fisherbrand™ PTFE Stopper, Flat Head, Full Length A Type

Fisherbrand™ PTFE Stopper, Flat Head fit standard taper ground glass joints. Trapezoidal rings give high vacuum performance and reduce seizure.

Brand:  Fisherbrand™ 010.124

 View more versions of this product

Product Code. 16225951

  • 14.35 EUR / Each
Estimated Shipment: 11-11-2024
to see stock.
Explore more special offers
Add to basket

Description

Description

  • Solid Construction
  • Total Chemical Resistance
  • High Purity
  • Temperature Range -200°C to +280°C
  • Non contaminating
  • Easy to clean
Specifications

Specifications

Fisherbrand™ PTFE Stopper, Flat Head, Full Length A Type
57 mm
24/40
PTFE
Standard Taper Ground Glass Joints
1
-200°C to +280°C
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers