missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Fisherbrand™ PTFE Stopper, Flat Head, Full Length A Type
Fisherbrand™ PTFE Stopper, Flat Head fit standard taper ground glass joints. Trapezoidal rings give high vacuum performance and reduce seizure.
11.45 EUR - 40.35 EUR
Specifications
Description | Fisherbrand™ PTFE Stopper, Flat Head, Full Length A Type |
---|---|
Material | PTFE |
For Use With (Equipment) | Standard Taper Ground Glass Joints |
Quantity | 1 |
Temperature Range (Metric) | -200°C to +280°C |
Product Code | Brand | Standard Taper Joint | Height (Metric) | Price | Quantity & Availability | ||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Standard Taper Joint | Height (Metric) | Price | Quantity & Availability | ||||
16255941
|
Fisherbrand™
010.110 |
10/30 | 40 mm |
40.35 EUR
Pack of 5 |
Estimated Shipment: 06-11-2024
Log in to see stock. |
||||
16295941
|
Fisherbrand™
010.114 |
14/35 | 46 mm |
11.45 EUR
Each |
Estimated Shipment: 06-11-2024
Log in to see stock. |
||||
16205951
|
Fisherbrand™
010.119 |
19/38 | 50 mm |
13.65 EUR
Each |
Estimated Shipment: 06-11-2024
Log in to see stock. |
||||
16225951
|
Fisherbrand™
010.124 |
24/40 | 57 mm |
14.35 EUR
Each |
Estimated Shipment: 06-11-2024
Log in to see stock. |
||||
16245951
|
Fisherbrand™
010.129 |
29/42 | 57 mm |
18.50 EUR
Each |
Estimated Shipment: 06-11-2024
Log in to see stock. |
||||
16255951
|
Fisherbrand™
010.134 |
34/45 | 60 mm |
20.60 EUR
Each |
Estimated Shipment: 06-11-2024
Log in to see stock. |
||||
Description
- Solid Construction
- Total Chemical Resistance
- High Purity
- Temperature Range -200°C to +280°C
- Non contaminating
- Easy to clean
Specifications
Fisherbrand™ PTFE Stopper, Flat Head, Full Length A Type | |
Standard Taper Ground Glass Joints | |
-200°C to +280°C |
PTFE | |
1 |