missing translation for 'onlineSavingsMsg'
Learn More

Minebea Intec™ Puro™ Bench Scales

Puro™ bench scales are a multi-functional weighing solution for diverse industrial weighing needs.

Brand:  Minebea Intec™ EF-4PDDS30-6d

Additional Details : Weight : 3.50000kg

 View more versions of this product

Product Code. 17778939

This item is currently unavailable or has been discontinued.
View the product page for possible alternatives.


Description

Description

Puro™ floor scales unite the most needed applications in one multi-purpose indicator with large display for a comfortable user operating experience.

  • Accurate and reliable results in a second
  • Combined with the robustness and durability of platforms, bench scales fit comfortably in any environment while offering simple charging and connection technology
  • Up to 500 hours continuous use between recharges with 12 hour recharge time
  • LCD display with white backlight, 35 mm (1.4 in.) height, 6 digits, 14-segment
  • For weighing, counting, check weighing, check counting, and totalization
  • Standard charging via USB-C
  • Height of Column: 600 mm
Specifications

Specifications

500 hr.
30 kg
5 g
IP43 (Indicator), IP67 (Platform)
1 sec.
50/60 Hz
External
Backlit LCD
Plastic, Stainless Steel
6000 d
350 x 300 x 110 mm
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers