missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Minebea Intec™ Puro™ Bench Scales
Puro™ bench scales are a multi-functional weighing solution for diverse industrial weighing needs.
POA
Specifications
Battery Life | 500 hr. |
---|---|
Calibration | External |
Display Type | Backlit LCD |
Material | Plastic, Stainless Steel |
Protection Class | IP43 (Indicator), IP67 (Platform) |
Product Code | Brand | Capacity | Readability | Dimensions (L x W x H) | Price | Quantity & Availability | |||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Capacity | Readability | Dimensions (L x W x H) | Price | Quantity & Availability | |||
17778939
|
Minebea Intec™
EF-4PDDS30-6D |
30 kg | 5 g | 350 x 300 x 110 mm |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
||||
17788939
|
Minebea Intec™
EF-4PDDS60-6D |
60 kg | 10 g | 350 x 300 x 110 mm |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
||||
17708949
|
Minebea Intec™
EF-4PFES60-6D |
60 kg | 10 g | 550 x 420 x 145 mm |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
||||
17798939
|
Minebea Intec™
EF-4PFES150-6D |
150 kg | 20 g | 550 x 420 x 145 mm |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
||||
17718949
|
Minebea Intec™
EF-4PGFS150-6D |
150 kg | 20 g | 650 x 500 x 145 mm |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
||||
17728949
|
Minebea Intec™
EF-4PGFS300-6D |
300 kg | 50 g | 650 x 500 x 145 mm |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
||||
Description
Puro™ floor scales unite the most needed applications in one multi-purpose indicator with large display for a comfortable user operating experience.
- Accurate and reliable results in a second
- Combined with the robustness and durability of platforms, bench scales fit comfortably in any environment while offering simple charging and connection technology
- Up to 500 hours continuous use between recharges with 12 hour recharge time
- LCD display with white backlight, 35 mm (1.4 in.) height, 6 digits, 14-segment
- For weighing, counting, check weighing, check counting, and totalization
- Standard charging via USB-C
- Height of Column: 600 mm
Spécification
500 hr. | |
Backlit LCD | |
IP43 (Indicator), IP67 (Platform) | |
1 sec. |
External | |
Plastic, Stainless Steel | |
6000 d | |
50/60 Hz |