Learn More
Minebea Intec™ Puro™ Bench Scales
Puro™ bench scales are a multi-functional weighing solution for diverse industrial weighing needs.
Brand: Minebea Intec™ EF-4PFES150-6d
Additional Details : Weight : 9.00000kg
Description
Puro™ floor scales unite the most needed applications in one multi-purpose indicator with large display for a comfortable user operating experience.
- Accurate and reliable results in a second
- Combined with the robustness and durability of platforms, bench scales fit comfortably in any environment while offering simple charging and connection technology
- Up to 500 hours continuous use between recharges with 12 hour recharge time
- LCD display with white backlight, 35 mm (1.4 in.) height, 6 digits, 14-segment
- For weighing, counting, check weighing, check counting, and totalization
- Standard charging via USB-C
- Height of Column: 600 mm
Specifications
500 hr. | |
150 kg | |
20 g | |
IP43 (Indicator), IP67 (Platform) | |
1 sec. | |
50/60 Hz |
External | |
Backlit LCD | |
Plastic, Stainless Steel | |
6000 d | |
550 x 420 x 145 mm |