missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Pyrex™ Baffled Delong Neck Borosilicate Glass Flasks
Ideal for aerobic microbiology and cell culture
Brand: Pyrex 1141/10
741.00 EUR valid until 2025-01-31
Use promo code "23894" to get your promotional price.
This item is not returnable.
View return policy
Description
- Four equidistant baffles provide consistent agitation when used with compatible orbital shakers
- Manufactured from Pyrex borosilicate glass or maximum chemical and thermal resistance
- Suitable for repeated autoclave cycles at 121°C
- Flasks are supplied without closures and should be ordered separately
- Compatible with either 4550/38M blue aluminum and 4540/38P clear polypropylene closures
Specifications
38 mm | |
Borosilicate Glass | |
193 mm | |
Autoclavable | |
101 mm |
500 mL | |
Aerobic microbiology and cell culture | |
Delong | |
Conical |