missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Pyrex™ Baffled Delong Neck Borosilicate Glass Flasks
Ideal for aerobic microbiology and cell culture
539.00 EUR - 800.00 EUR
Specifications
Diameter (Metric) Outer Neck | 38 mm |
---|---|
Material | Borosilicate Glass |
For Use With (Application) | Aerobic microbiology and cell culture |
Neck Style | Delong |
Autoclavable | Autoclavable |
Product Code | Brand | Capacity (Metric) | Diameter (Metric) Outer | Height (Metric) | Price | Quantity & Availability | |||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Capacity (Metric) | Diameter (Metric) Outer | Height (Metric) | Price | Quantity & Availability | |||
15577670
|
Pyrex
1141/12 |
1000 mL | 128 mm | 222 mm |
759.00 EUR
Pack of 10 |
Estimated Shipment: 07-03-2025
Log in to see stock. |
|||
15557670
|
Pyrex
1141/08 |
250 mL | 82 mm | 155 mm |
692.00 EUR
Pack of 20 |
Estimated Shipment: 10-01-2025
Log in to see stock. |
|||
15567670
|
Pyrex
1141/10 |
500 mL | 101 mm | 193 mm |
800.00 EUR
Pack of 20 |
Estimated Shipment: 20-03-2025
Log in to see stock. |
|||
15587670
|
Pyrex
1141/14 |
2000 mL | 166 mm | 300 mm |
539.00 EUR
Pack of 5 |
Estimated Shipment: 10-12-2024
Log in to see stock. |
|||
Description
- Four equidistant baffles provide consistent agitation when used with compatible orbital shakers
- Manufactured from Pyrex borosilicate glass or maximum chemical and thermal resistance
- Suitable for repeated autoclave cycles at 121°C
- Flasks are supplied without closures and should be ordered separately
- Compatible with either 4550/38M blue aluminum and 4540/38P clear polypropylene closures
Specifications
38 mm | |
Aerobic microbiology and cell culture | |
Autoclavable |
Borosilicate Glass | |
Delong | |
Conical |