missing translation for 'onlineSavingsMsg'
Learn More

Pyrex™ Borosilicate Glass Medium Wall Rimless Test Tubes

Manufactured from Pyrex™ borosilicate glass to give superior performance over neutral borosilicate and soda lime glass. Pyrex™ Borosilicate Glass Medium Wall Rimless Test Tubes are ideal for microbiology culture work.

Brand:  Pyrex 1622/09M

 View more versions of this product

Product Code. 11387904

This item is not returnable. View return policy

Description

Description

Manufactured from Pyrex™ borosilicate glass to give superior performance over neutral borosilicate and soda lime glass. Pyrex™ Borosilicate Glass Medium Wall Rimless Test Tubes are ideal for microbiology culture work.

  • Rimless medium walls: constructed for optimum performance
  • Robust construction: allows use at high temperatures up to 500deg.C
  • Conforms to: ISO 4142
TRUSTED_SUSTAINABILITY
Specifications

Specifications

ISO 4142
100 mm
Ideal for microbiology culture work
No
Test Tube
14 mL
Borosilicate Glass
100 Pack
16 mm
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

One moment while we fetch your results.
Certificates
Special Offers

Special Offers

Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title
Pyrex™ Borosilicate Glass Medium Wall Rimless Test Tubes > Capacity: 14mL

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.