missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Spectroline™ Q-Series UV Magnifier Lamp
Designed to detect trace amounts of fluorescence through a built-in 3X magnifier lens
Brand: Spectroline™ Q-22NF
This item is not returnable.
View return policy
Description
Longwave (LW) tubes are useful in medical diagnostic applications. Applications for the shortwave (SW) tubes include chromatography and UV sanitization. White light is for all types of visual inspection. All models have a high-impact polycarbonate housing that encloses a specular aluminum reflector to ensure maximum irradiance.
†Relative intensity at 6 in. (15cm).
Order Info
Overall dimensions: 7L x 5 3/4W x 2 1/4 in.H (17.8 x 14.6 x 5.7cm).
Specifications
Polycarbonate | |
2.25 in. | |
Two 4 W longwave UV-A tubes, two 4 W SW UV-C tubes and longlife filter assembly | |
177.8 mm | |
5.75 in. |
7 x 5.75 x 2.25 in. (177.8 x 146.05 x 57.15 mm) | |
57.15 mm | |
7 in. | |
1 Ea. | |
146.05 mm |