Learn More
Spectroline™ Q-Series UV Magnifier Lamp
Designed to detect trace amounts of fluorescence through a built-in 3X magnifier lens
POA
Specifications
Case Material | Polycarbonate |
---|---|
Dimensions (L x W x H) | 7 x 5.75 x 2.25 in. (177.8 x 146.05 x 57.15 mm) |
Height (English) | 2.25 in. |
Height (Metric) | 57.15 mm |
Length (English) | 7 in. |
Product Code | Brand | Includes | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Includes | Price | Quantity & Availability | |||||
11536706
|
Spectroline™
Q-22SB |
Four 4 W longwave tubes and pedestal stand |
POA
Each |
N/A | |||||
11586696
|
Spectroline™
Q-22B |
Four 4 W longwave UV-A tubes |
POA
Each |
N/A | |||||
11516706
|
Spectroline™
Q-22NF |
Two 4 W longwave UV-A tubes, two 4 W SW UV-C tubes and longlife filter assembly |
POA
Each |
N/A | |||||
11536696
|
Spectroline™
Q-12 |
Two 4 W longwave UV-A tubes |
POA
Each |
N/A | |||||
Description
Longwave (LW) tubes are useful in medical diagnostic applications. Applications for the shortwave (SW) tubes include chromatography and UV sanitization. White light is for all types of visual inspection. All models have a high-impact polycarbonate housing that encloses a specular aluminum reflector to ensure maximum irradiance.
Order Info
Overall dimensions: 7L x 5 3/4W x 2 1/4 in.H (17.8 x 14.6 x 5.7cm).
Specifications
Polycarbonate | |
2.25 in. | |
7 in. | |
1 Ea. | |
146.05 mm |
7 x 5.75 x 2.25 in. (177.8 x 146.05 x 57.15 mm) | |
57.15 mm | |
177.8 mm | |
5.75 in. |
The Fisher Scientific Encompass Program offers items which are not part of our distribution portfolio. These products typically do not have pictures or detailed descriptions. However, we are committed to improving your shopping experience. Please use the form below to provide feedback related to the content on this product.