missing translation for 'onlineSavingsMsg'
Learn More

Spectroline™ Q-Series UV Magnifier Lamp

Designed to detect trace amounts of fluorescence through a built-in 3X magnifier lens

Brand:  Spectroline™ Q-12

Encompass

 View more versions of this product

Product Code. 11536696

  • POA / Each

This item requires a price update prior to being ordered.

Request a Price for this item here.

View alternative products »

Explore more special offers
This item is not returnable. View return policy

Description

Description

Longwave (LW) tubes are useful in medical diagnostic applications. Applications for the shortwave (SW) tubes include chromatography and UV sanitization. White light is for all types of visual inspection. All models have a high-impact polycarbonate housing that encloses a specular aluminum reflector to ensure maximum irradiance.

†Relative intensity at 6 in. (15cm).

Order Info

Overall dimensions: 7L x 5 3/4W x 2 1/4 in.H (17.8 x 14.6 x 5.7cm).

Specifications

Specifications

Polycarbonate
2.25 in.
Two 4 W longwave UV-A tubes
177.8 mm
5.75 in.
7 x 5.75 x 2.25 in. (177.8 x 146.05 x 57.15 mm)
57.15 mm
7 in.
1 Ea.
146.05 mm
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers