Learn More
Thermo Scientific™ Quanti-Cult™ Bacillus spizizenii ATCC™ 6633™
Obtain fast and accurate identification of microbiological organisms with real biological organisms growing on fresh enriched microbiological culture media.
Brand: Thermo Scientific™ R4731221
677.81 EUR valid until 2025-12-31
Use promo code "25339" to get your promotional price.
Description
Thermo Scientific™ Quanti-Cult™ Bacillus spizizenii ATCC™ 6633™ is supplied as a film of preserved microorganisms on the inside of the cap on a plastic vial, ready for rehydration and use in quality control procedures.
- No serial dilution required
- Delivers <100 colony forming units (CFUs) in a single 0.3mL inoculum
Ordering Alerts:
1 Test/reconstituted vial, 10 Tests/kit
Includes:
10 preserved organism vials and 10 rehydration vials.

Specifications
6633TM* | |
Quanti-Cult | |
Gram-positive Rods | |
10 Test/Kit |
Bacillus spizizenii ATCC™ 6633™ | |
Bactidisk | |
Quantitative QC |
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
*The ATCC Licensed Derivative Emblem, the ATCC Licensed Derivative word mark, and the ATCC catalog marks are trademarks of ATCC™ and are used under license.