missing translation for 'onlineSavingsMsg'
Learn More
Learn More
IKA™ RV 3 V-C Rotary Evaporator

RV 3 rotary evaporator with specially designed glass guides and a transparent vertical coated condenser, making it the ideal entry-level model.
Brand: IKA™ 0010003328
2851.95 EUR valid until 2025-04-30
Use promo code "24119" to get your promotional price.
This item is not returnable.
View return policy
Description
- New 4 L heating bath for up to 99°C
- Water heating bath with digital temperature display and carrying handles
- Mechanical lift end-point safety stop
- Locking mechanism: red indicator shows unlocked position of the vapor tube
- Manual lift for precise positioning of the glassware
- Adjustable immersion angle
- Single-handed manual lift handling, suitable for left and right-handed operators
- Stepless speed setting with dial control and speed display
- Speed range: 20 to 300 rpm
- Low device voltage (24 V) ensures user safety
- Flask clamping mechanism with integrated push-off function for easy exchange of evaporation flasks
- High-efficiency condenser with 1500 cm² cooling surface - low space requirements
- Compatible with the entire range of IKA RV 10 glassware
- Includes: 1 x RV 3 drive, 1 x HB eco heating bath, 4 x Serrated washer M5, 4 x Cylindrical M5x40, 1 x Ring spanner, 1 x Switching adapter, 2 x Tube clip D = 9 mm, 1 x HEXAGON DIN911 SW5, 1 x Screwed Plug D, 2 x Screwed-Joint cap, 1 x Power cable, 1 x Operating instructions, 1 x Warranty card, Glassware vertical RV 10.10 (coated): 1 x RV 10.8001 seal, 1 x Vapour tube, 1 x 1l Receiving flask, 1 x Clamp NS 29, stainless steel, 1 x Stopcock, 1 x Vertical condenser, 1 x Vacuum connection, 1 x Clamp NS 29, plastic, 1 x Evaporator piston 1000 mL, 1 x Ball joint clamp RV 05.10, 4 x Screw joint cap, 4 x Hose connection, 1 x Washer

Specifications
22.31 kg | |
4 L Bath | |
Distilling | |
99°C Water Bath | |
1400 w | |
33 x 44 x 53 cm | |
Without Controller | |
0 to 60° | |
RV3 V-C | |
Basic with manual lift |
100/240 V | |
20 to 300 rpm | |
1500 cm2 | |
DC | |
Vertical Coated | |
Protection class according to DIN EN 60529: IP 20 | |
Water batch: average value (3 L water / 90°C): ± 2 K | |
2 to 3 Years | |
50/60 Hz | |
No |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
IKA™ RV 3 V-C Rotary Evaporator > Dimensions (L x W x H): 33 x 44 x 53 cm
Spot an opportunity for improvement?Share a Content Correction