Learn More
Axygen™ Screw Cap Transport Tubes

Tube volumes from 5 to 10mL
Brand: Axygen™ SCT-10ML-S
Includes: Tubes with caps
Description
Graduated at 1.0mL intervals
- Graduation marks at 1.0 mL intervals
- Large, frosted writing area for sample identification
- Secure fit between tube and cap provides a leak-resistant seal
- Maximum G-force is 20,000 RCF.
- Human DNA free
For cap, see Cat. No. SC-B-510.

Specifications
Screw Cap | |
Blue | |
Clear | |
Tubes with caps | |
25/Pk., 20/Cs. | |
Yes |
DNase, pyrogen safe | |
10 mL | |
Polypropylene | |
25/Pk. | |
Sterile | |
Screw Cap |
Product Suggestions
Customers who viewed this item also viewed
Your input is important to us. Please complete this form to provide feedback related to the content on this product.