missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Axygen™ Screw Cap Transport Tubes

Tube volumes from 5 to 10mL
Brand: Axygen™ ST-5ML
Includes: Tubes only
Description
Graduated at 1.0mL intervals
- Graduation marks at 1.0 mL intervals
- Large, frosted writing area for sample identification
- Secure fit between tube and cap provides a leak-resistant seal
- Maximum G-force is 20,000 RCF.
- Human DNA free
For cap, see Cat. No. SC-B-510.

Specifications
No cap | |
5 mL | |
Polypropylene | |
500/Pk. | |
Non-sterile | |
Not Included | |
20,000 x g |
DNase, pyrogen safe | |
Clear | |
Tubes only | |
Bag | |
Yes | |
Conical |
Product Suggestions
Customers who viewed this item also viewed
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Axygen™ Screw Cap Transport Tubes > No Cap; 5 mL; No
Spot an opportunity for improvement?Share a Content Correction