missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Brady™ Self-laminating Thermal Transfer Labels for M611, BMP61 and BMP71
Vinyl labels for use with Thermal Transfer Portable Printers.
Brand: Brady™ 018369
This item is not returnable.
View return policy
Description
- Labels for the TLS2200™ and TLS PC Link™ Thermal Transfer Portable Printers
- This material is UL approved with its respective ribbon
- TLS2200™ parts can also be printed on BMP™71 Label Printer provided roll adapter (M71-ADAPT) is used
Specifications
Not Autoclavable | |
White, Transparent | |
Self-laminating Vinyl | |
Non-sterile | |
BMP™61, BMP™71, BradyPrinter M611 Mobile Label Printers, TLS-PC LINK™ Thermal Labeling System | |
250 Labels | |
-70°C to +70°C | |
22.2 mm | |
19.1 mm | |
25.4 mm |
Permanent Acrylic | |
Matte | |
Thermal Transfer | |
Data and Telecommunications Labeling, Electrical Labeling, Laboratory Labeling | |
1 | |
Rectangle | |
0.102 mm | |
14 AWG to 8 AWG | |
19.1 mm | |
9.5 mm |