missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Brady™ Self-laminating Thermal Transfer Labels for M611, BMP61 and BMP71
Vinyl labels for use with Thermal Transfer Portable Printers.
47.70 EUR - 69.10 EUR
Specifications
Autoclavable | Not Autoclavable |
---|---|
Adhesive Type | Permanent Acrylic |
Color | White, Transparent |
Finish | Matte |
Material | Self-laminating Vinyl |
Product Code | Brand | Height (Metric) | Wire Gauge | Vertical Repeat (Metric) | Width (Metric) | Price | Quantity & Availability | ||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Height (Metric) | Wire Gauge | Vertical Repeat (Metric) | Width (Metric) | Price | Quantity & Availability | ||
11502765
|
Brady™
018341 |
19.1 mm | 16 AWG to 10 AWG | 9.5 mm | 6.4 mm | ||||
11542765
|
Brady™
018346 |
19.1 mm | 16 AWG to 8 AWG | 15.9 mm | 12.7 mm | ||||
11532785
|
Brady™
018369 |
25.4 mm | 14 AWG to 8 AWG | 22.2 mm | 19.1 mm | ||||
11568893
|
Brady™
018406 |
38.1 mm | 10 AWG to 4 AWG | 9.5 mm | 6.4 mm | ||||
11548913
|
Brady™
018432 |
38.1 mm | 10 AWG to 4 AWG | 41.3 mm | 38.1 mm | ||||
11558634
|
Brady™
217035 |
80 mm | 3 AWG to 250 MCM | 83.6 mm | 49.3 mm | ||||
11502805
|
Brady™
018389 |
101.6 mm | 1 AWG to 500 MCM | 104.8 mm | 25.4 mm | ||||
11558913
|
Brady™
018434 |
101.6 mm | 1 AWG to 500 MCM | 104.8 mm | 38.1 mm | ||||
11559393
|
Brady™
089439 |
101.6 mm | 0 AWG to 350 MCM | 104.8 mm | 38.1 mm | ||||
Description
- Labels for the TLS2200™ and TLS PC Link™ Thermal Transfer Portable Printers
- This material is UL approved with its respective ribbon
- TLS2200™ parts can also be printed on BMP™71 Label Printer provided roll adapter (M71-ADAPT) is used
Specifications
Not Autoclavable | |
White, Transparent | |
Self-laminating Vinyl | |
Non-sterile | |
BMP™61, BMP™71, BradyPrinter M611 Mobile Label Printers, TLS-PC LINK™ Thermal Labeling System | |
-70°C to +70°C |
Permanent Acrylic | |
Matte | |
Thermal Transfer | |
Data and Telecommunications Labeling, Electrical Labeling, Laboratory Labeling | |
1 | |
0.102 mm |