missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Macherey-Nagel™ Silica EC Standard Columns
487.00 EUR
Specifications
Column Format | Analytical Column |
---|---|
Diameter (Metric) | 4.6 mm |
Length (Metric) | 250 mm |
Max. Pressure | 5800 psi (400 bar) |
Particle Size | 5 μm |
Product Code | Brand | Stationary Phase | Price | Quantity & Availability | ||||||
---|---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Stationary Phase | Price | Quantity & Availability | ||||||
10246411
|
Macherey-Nagel™
720205.46 |
Cyano (CN) |
487.00 EUR
Each |
Estimated Shipment: 07-05-2025
Log in to see stock. |
||||||
12492650
|
Macherey-Nagel™
720095.46RP |
Amino (NH2) |
487.00 EUR
Each |
In Stock
Log in to see stock. |
||||||
Specifications
Analytical Column | |
250 mm | |
5 μm | |
100 Å | |
350 m²/g | |
Silica | |
No | |
EC Standard Column |
4.6 mm | |
5800 psi (400 bar) | |
2 to 8 | |
1 Pk. | |
60°C | |
Mixed Mode | |
Silica |
Spot an opportunity for improvement?Share a Content Correction
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Macherey-Nagel™ Silica EC Standard Columns