missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Ebro Electronic™ Extension Cable for Thermocouple Type K
Silcone extension cable for thermocouple, Type K
Brand: Ebro Electronic™ 1341-2627
This item is not returnable.
View return policy
Description
Specifications
RoHS Directive 2011/65/EU | |
Extension cable for probes with lemosa connector | |
250 mm | |
Silicone | |
0.12 kg | |
TFN 520 |
Single-use | |
30 mm | |
2.5 m | |
AN 143 | |
Extension Cable | |
100 mm |