missing translation for 'onlineSavingsMsg'
Learn More

Ebro Electronic™ Extension Cable for Thermocouple Type K

Silcone extension cable for thermocouple, Type K

114.00 EUR - 137.00 EUR

Specifications

Certifications/Compliance RoHS Directive 2011/65/EU
Disposable Single-use
For Use With (Application) Extension cable for probes with lemosa connector
Height (Metric) 30 mm
Length (Metric) 250 mm
View More Specs

Products 2
Product Code Brand Length (Metric) Cable Price Quantity & Availability  
Product Code Brand Length (Metric) Cable Price Quantity & Availability  
10269659
View Documents
Ebro Electronic™
1341-2626
1 m
114.00 EUR
Each
Estimated Shipment: 30-01-2025
to see stock.
Add to basket
 
11773489
View Documents
Ebro Electronic™
1341-2627
2.5 m
137.00 EUR
Each
Estimated Shipment: 02-01-2025
to see stock.
Add to basket
 
Description

Description

Specifications

Specifications

RoHS Directive 2011/65/EU
Extension cable for probes with lemosa connector
250 mm
0.12 kg
TFN 520
Single-use
30 mm
Silicone
Extension Cable
100 mm
Videos
SDS
Documents

Documents

Product Certifications