missing translation for 'onlineSavingsMsg'
Learn More

Spectroline™ E-Series Handheld Lamps

A full range of models in this lamp series

Brand:  Spectroline™ ENF-260C

Encompass

 View more versions of this product

Product Code. 11526586

  • POA / Pack of 365

This item requires a price update prior to being ordered.

Request a Price for this item here.

View alternative products »

Explore more special offers
This item is not returnable. View return policy

Description

Description

Select the best combination of UV wavelength, intensity, size, and wattage for specific applications, including chromatography, gel electrophoresis, UV irradiation, and UV curing.

 

  • Offer easy wavelength interchangeability, making these viewing systems ideal for numerous applications where a darkened environment is needed
  • Specular aluminum reflector ensures optimum UV irradiance
  • Corrosion-resistant, specular aluminum housings provide comfortable, long-lasting service
  • All short- and medium-wave models feature Longlife™ filter glass for higher initial UV transmission and maximum resistance to solarizations
  • Outfitted with convenient, removable carrying handle for use with lamp stand
  • Available in 120V/60Hz, 230V/50Hz, or 100V/50-60Hz

 

†Relative intensity at 6 in. (15.2cm)

Certifications

UL listed

Specifications

Specifications

Handheld UV Lamp
365/254 nm
10.25 x 3.25 x 2.5 in. (260.35 x 82.55 x 63.5 mm)
RUVIS
63.5 mm
One 6 W longwave tube, one 6 W shortwave tube with longlife filter assembly
260.35 mm
1 Ea.
82.55 mm
120 V
Silver Anodized Aluminum Housing
120 V, 60 Hz
2.5 in.
60 Hz
10.25 in.
350/390 μW/cm2
3.25 in.
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers

Product Content Correction

The Fisher Scientific Encompass Program offers items which are not part of our distribution portfolio. These products typically do not have pictures or detailed descriptions. However, we are committed to improving your shopping experience. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.