Learn More
Spectroline™ E-Series Handheld Lamps
A full range of models in this lamp series
POA
Specifications
Product Type | Handheld UV Lamp |
---|---|
Voltage | 120 V |
Case Material | Silver Anodized Aluminum Housing |
Electrical Requirements | 120 V, 60 Hz |
Height (English) | 2.5 in. |
Product Code | Brand | Dimensions (L x W x H) | Includes | Lighting Intensity | Price | Quantity & Availability | |||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Dimensions (L x W x H) | Includes | Lighting Intensity | Price | Quantity & Availability | |||
11576556
|
Spectroline™
EB-160C |
10.25 x 3.25 x 2.5 in. (260.35 x 82.55 x 63.5 mm) | One unfiltered 6w tube with longlife filter assembly | 610 μW/cm2 |
POA
Pack of 312 |
N/A | |||
11536576
|
Spectroline™
EN-140L |
8 x 3.25 x 2.5 in. (203.2 x 82.55 x 63.5 mm) | One 4 W longwave tube with filter assembly | 430 μW/cm2 |
POA
Pack of 365 |
N/A | |||
11576566
|
Spectroline™
EF-160C |
10.25 x 3.25 x 2.5 in. (260.35 x 82.55 x 63.5 mm) | One 6 W shortwave tube with longlife filter assembly | 1010 μW/cm2 |
POA
Pack of 254 |
N/A | |||
11536556
|
Spectroline™
EA-160 |
10.25 x 3.25 x 2.5 in. (260.35 x 82.55 x 63.5 mm) | One 6 W longwave tube | 1280 μW/cm2 |
POA
Pack of 365 |
N/A | |||
11526576
|
Spectroline™
EN-140 |
7 x 3.25 x 2.5 in. (177.8 x 82.55 x 63.5 mm) | One 4 W longwave tube | 7105 μW/cm2 |
POA
Pack of 365 |
N/A | |||
11546566
|
Spectroline™
EF-140 |
7 x 3.25 x 2.5 in. (177.8 x 82.55 x 63.5 mm) | One 4 W germicidal shortwave tube | 1370 μW/cm2 |
POA
Pack of 254 |
N/A | |||
11586576
|
Spectroline™
EN-280L |
13.25 x 3.25 x 2.5 in. (336.55 x 82.55 x 63.5 mm) | Two 8 W longwave tubes with filter assembly | 1090 μW/cm2 |
POA
Pack of 730 |
N/A | |||
11596576
|
Spectroline™
ENB-260C |
10.25 x 3.25 x 2.5 in. (260.35 x 82.55 x 63.5 mm) | One 6 W longwave tube, one 6 W medium wave tube with longlife filter assembly | 350/330 μW/cm2 |
POA
Pack of 365 |
N/A | |||
11586566
|
Spectroline™
EF-180 |
13.25 x 3.25 x 2.5 in. (336.55 x 82.55 x 63.5 mm) | One 8 W germicidal shortwave tube | 1930 μW/cm2 |
POA
Pack of 254 |
N/A | |||
11576576
|
Spectroline™
EN-180L |
13.25 x 3.25 x 2.5 in. (336.55 x 82.55 x 63.5 mm) | One 8 W tube with filter assembly | 1165 μW/cm2 |
POA
Pack of 365 |
N/A | |||
11566576
|
Spectroline™
EN-180 |
13.25 x 3.25 x 2.5 in. (336.55 x 82.55 x 63.5 mm) | One 8 W longwave tube | 1850 μW/cm2 |
POA
Pack of 365 |
N/A | |||
11556566
|
Spectroline™
EF-140C |
8 x 3.25 x 2.5 in. (203.2 x 82.55 x 63.5 mm) | One 4 W shortwave tube with longlife filter assembly | 660 μW/cm2 |
POA
Pack of 254 |
N/A | |||
11506566
|
Spectroline™
EBF-260C |
10.25 x 3.25 x 2.5 in. (260.35 x 82.55 x 63.5 mm) | One 6 W medium wave tube, one 6 W shortwave tube with longlife filter assembly | 330/390 μW/cm2 |
POA
Pack of 312 |
N/A | |||
11556576
|
Spectroline™
EN-160L |
10.25 x 3.25 x 2.5 in. (260.35 x 82.55 x 63.5 mm) | One 6 W longwave tube with filter assembly | 1090 μW/cm2 |
POA
Pack of 365 |
N/A | |||
11526586
|
Spectroline™
ENF-260C |
10.25 x 3.25 x 2.5 in. (260.35 x 82.55 x 63.5 mm) | One 6 W longwave tube, one 6 W shortwave tube with longlife filter assembly | 350/390 μW/cm2 |
POA
Pack of 365 |
N/A | |||
11556556
|
Spectroline™
EA-240 |
7 x 3.25 x 2.5 in. (177.8 x 82.55 x 63.5 mm) | Two 4 W longwave UV-A tubes | 620 μW/cm2 |
POA
Pack of 730 |
N/A | |||
11506556
|
Spectroline™
EA-140 |
7 x 3.25 x 2.5 in. (177.8 x 82.55 x 63.5 mm) | One 4 W longwave tube | 800 μW/cm2 |
POA
Pack of 365 |
N/A | |||
Description
Select the best combination of UV wavelength, intensity, size, and wattage for specific applications, including chromatography, gel electrophoresis, UV irradiation, and UV curing.
- Offer easy wavelength interchangeability, making these viewing systems ideal for numerous applications where a darkened environment is needed
- Specular aluminum reflector ensures optimum UV irradiance
- Corrosion-resistant, specular aluminum housings provide comfortable, long-lasting service
- All short- and medium-wave models feature Longlife™ filter glass for higher initial UV transmission and maximum resistance to solarizations
- Outfitted with convenient, removable carrying handle for use with lamp stand
- Available in 120V/60Hz, 230V/50Hz, or 100V/50-60Hz
Certifications
UL listed
Specifications
Handheld UV Lamp | |
Silver Anodized Aluminum Housing | |
2.5 in. | |
60 Hz | |
3.25 in. |
120 V | |
120 V, 60 Hz | |
63.5 mm | |
1 Ea. | |
82.55 mm |
The Fisher Scientific Encompass Program offers items which are not part of our distribution portfolio. These products typically do not have pictures or detailed descriptions. However, we are committed to improving your shopping experience. Please use the form below to provide feedback related to the content on this product.