missing translation for 'onlineSavingsMsg'
Learn More

Spectroline™ E-Series Handheld Lamps

A full range of models in this lamp series

Brand:  Spectroline™ EF-180

Encompass

 View more versions of this product

Product Code. 11586566

  • POA / Pack of 254

This item requires a price update prior to being ordered.

Request a Price for this item here.

View alternative products »

Explore more special offers
This item is not returnable. View return policy

Description

Description

Select the best combination of UV wavelength, intensity, size, and wattage for specific applications, including chromatography, gel electrophoresis, UV irradiation, and UV curing.

 

  • Offer easy wavelength interchangeability, making these viewing systems ideal for numerous applications where a darkened environment is needed
  • Specular aluminum reflector ensures optimum UV irradiance
  • Corrosion-resistant, specular aluminum housings provide comfortable, long-lasting service
  • All short- and medium-wave models feature Longlife™ filter glass for higher initial UV transmission and maximum resistance to solarizations
  • Outfitted with convenient, removable carrying handle for use with lamp stand
  • Available in 120V/60Hz, 230V/50Hz, or 100V/50-60Hz

 

†Relative intensity at 6 in. (15.2cm)

Certifications

UL listed

Specifications

Specifications

Handheld UV Lamp
254 nm
13.25 x 3.25 x 2.5 in. (336.55 x 82.55 x 63.5 mm)
RUVIS
63.5 mm
One 8 W germicidal shortwave tube
336.55 mm
1 Ea.
82.55 mm
120 V
Silver Anodized Aluminum Housing
120 V, 60 Hz
2.5 in.
60 Hz
13.25 in.
1930 μW/cm2
3.25 in.
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers