missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Spectroline™ E-Series Handheld Lamps
A full range of models in this lamp series
Brand: Spectroline™ EF-140C
This item is not returnable.
View return policy
Description
Select the best combination of UV wavelength, intensity, size, and wattage for specific applications, including chromatography, gel electrophoresis, UV irradiation, and UV curing.
- Offer easy wavelength interchangeability, making these viewing systems ideal for numerous applications where a darkened environment is needed
- Specular aluminum reflector ensures optimum UV irradiance
- Corrosion-resistant, specular aluminum housings provide comfortable, long-lasting service
- All short- and medium-wave models feature Longlife™ filter glass for higher initial UV transmission and maximum resistance to solarizations
- Outfitted with convenient, removable carrying handle for use with lamp stand
- Available in 120V/60Hz, 230V/50Hz, or 100V/50-60Hz
†Relative intensity at 6 in. (15.2cm)
Certifications
UL listed
Specifications
120 V | |
Silver Anodized Aluminum Housing | |
120 V, 60 Hz | |
2.5 in. | |
60 Hz | |
8 in. | |
660 μW/cm2 | |
3.25 in. | |
Handheld UV Lamp |
254 nm | |
8 x 3.25 x 2.5 in. (203.2 x 82.55 x 63.5 mm) | |
RUVIS | |
63.5 mm | |
One 4 W shortwave tube with longlife filter assembly | |
203.2 mm | |
1 Ea. | |
82.55 mm |
Product Content Correction
The Fisher Scientific Encompass Program offers items which are not part of our distribution portfolio. These products typically do not have pictures or detailed descriptions. However, we are committed to improving your shopping experience. Please use the form below to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction