missing translation for 'onlineSavingsMsg'
Learn More
Learn More
VACUUBRAND™ Stainless Steel Small KF Flange For Diaphragm Pumps
Brand: VACUUBRAND™ 20662593
41.33 EUR valid until 2025-04-13
Use promo code "24122" to get your promotional price.
This item is not returnable.
View return policy
Description

Specifications
16 mm | |
Stainless Steel | |
1 Each | |
Small KF Flange |
For Diaphragm Pumps | |
4.1 cm | |
Small |
Special Offers
-
Multiple Manufacturers
Precision at Your Fingertips
Master liquid handling with ease.Promo Code: 24122Expires: 2025-04-13
New Offer Save Up to 92%
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
VACUUBRAND™ Stainless Steel Small KF Flange For Diaphragm Pumps > For use with: For Diaphragm Pumps
Spot an opportunity for improvement?Share a Content Correction