missing translation for 'onlineSavingsMsg'
Learn More

Buerkle™ SteriPlast™/LaboPlast™ Ladle
BIOPHARMAGREENER_CHOICE

Suitable for taking samples of liquids and viscous media as well as powders and granulates. The ladle has a very smooth bottom and rounded corners. This makes it possible to reach into any corner of a container or to take medium directly from the bottom of the container.

23.65 EUR - 29.50 EUR

Specifications

Product Type Sampler
Material Polystyrene
Autoclavable Not Autoclavable
Handle Type Long-handled
Capacity (Metric) 30 mL
View More Specs

Products 2
Product Code Brand Sterility Price Quantity & Availability  
Product Code Brand Sterility Price Quantity & Availability  
17230614
BIOPHARMAGREENER_CHOICE
View Documents
Buerkle™
5378-5022
Sterile
29.50 EUR
Pack of 10
Estimated Shipment: 08-05-2025
to see stock.
Add to basket
 
17220614
BIOPHARMAGREENER_CHOICE
View Documents
Buerkle™
5378-5021
Non-sterile
23.65 EUR
Pack of 10
Estimated Shipment: 08-05-2025
to see stock.
Add to basket
 
Description

Description

  • PS
  • White
  • Individually packaged and optionally sterilised
  • Handle length 300 mm
  • For single use
  • Clean room manufactured (clean room class 7)
  • Complies with EU food requirements and FDA regulations
Specifications

Specifications

Sampler
Not Autoclavable
30 mL
Complies with EU food rrequirements and FDA regulations
300 mm
Polystyrene
Long-handled
Single-use
10
Videos
SDS
Documents

Documents

Product Certifications
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title
Buerkle™ SteriPlast™/LaboPlast™ Ladle

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.