missing translation for 'onlineSavingsMsg'
Learn More

IKA™ T 25 Easy Clean Digital Dispensing Instrument
GREENER_CHOICE

High-performance digital dispersing instrument with electronic speed control.

Brand:  IKA™ 0025002560

2181.25 EUR valid until 2025-03-31
Use promo code "24119" to get your promotional price.


Product Code. 15832817

  • 2785.00 EUR / Each
In Stock
to see stock.
Explore more special offers
Add to basket
This item is not returnable. View return policy

Description

Description

  • Compatible with all S 25 tools.
  • Suitable for homogenizing medical samples, emulsifying cosmetics, or suspending coatings.
  • In combination with an IKA laboratory reactor it is also possible to conduct dispersion tasks under vacuum or pressure.
  • Quick and easy cleaning of the easy clean dispersing tools, no disassembling required
  • Brushless motor guarantees dust-free and silent operation.
  • USB interface for control and documentation via labworldsoft™ software.
  • Timer/counter function.
  • Increased safety through tool recognition and IP-class
TRUSTED_SUSTAINABILITY
Specifications

Specifications

3000 to 25,000 rpm
LED
500 w Motor Input, 400 w Output
89 x 270 x 161 mm
220-240/100-120 V, 50/60 Hz, 500 W
Stepless speed control
5000 mPas
2 L
220-240/100-120/100 V
13 mm Extension Arm
160 mm Extension Arm
50/60 Hz
USB interface
3.0 kg
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers

  • Multiple Manufacturers
    Up to 60% off
    Promo Code24119

    Expires2025-04-30

  • Multiple Manufacturers
    Use promotion code 24138 to get amazing savings on products for your analysis
    Promo Code: 24138

    Expires2025-04-30

    Days

    47

    Hours

    2

    Minutes

    10

    Seconds

    27
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title
IKA™ T 25 Easy Clean Digital Dispensing Instrument > Capacity: 0.001 - 2 L

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.